Shop All Hanging Scales
Ron Crane Scales
High Temperature Dynamometer, 10000 lb.
Mfr # RON 2501-S-05H
Zoro # G1096695
product price: $4,071.99
/ea
Free Shipping & Returns
$4,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10,000 lb
- Scale Display LCD
- Remote Control/Display Wireless Remote Control with Integrated Display
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501-S-05H
- Zoro # G1096695
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 5 51/64 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 10,000 lb |
Scale Display | LCD |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 5 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Item | High Temperature Dynamometer,10000Lbs |
Finish | Polyurethane Coated |
Temp. Range | -15 Degrees to 175 Degrees F |
Includes | Foundry Kit, Load Cell Thermometer, and Heat Shield |
Housing Material | Alloy Steel |
Power Source | (4) AA Batteries |
Basic Hook Material | Steel |
Description
Crane Scale, Capacity 10,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 5 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 5 51/64 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Includes Foundry Kit, Load Cell Thermometer, and Heat Shield, Basic Hook Material Steel, Digital/Mechanical Digital
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- AIDATA Wall-Mount Reference Organizer/Expansion Set, 10 Display Panels (FDS006L)
- ACCO Pressboard Report Cover 8-1/2 x 11", Dark Green (A7025976A)
- MELISSA & DOUG Wooden Vehicles + Traffic Signs (3177)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- RAVAS Rechargeable Battery Pack - For NTEP Approved Pallet Scale Truck 320-GI-NTEP (SA-BA-RAV-LI)
- KERN Spring Scale Max 20000 G D-200 G Max 20 (285-202)
- Ron Crane Scales Hanging Scales