Shop All Hanging Scales
Ron Crane Scales
High Temperature Crane Scale, 6000 lb.
Mfr # RON 2501-H-03H
Zoro # G1096722
product price: $3,967.99
/ea
Free Shipping & Returns
$3,967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6,000 lb
- Remote Control/Display Wireless Remote Control with Integrated Display
- Scale Display LCD
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501-H-03H
- Zoro # G1096722
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 12 13/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 6,000 lb |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Scale Display | LCD |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 3 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Item | High Temperature Crane Scale,6000Lbs |
Temp. Range | -15 Degrees to 175 Degrees F |
Basic Hook Material | Steel |
Hook Opening | 1 19/64 in |
Includes | Foundry Kit, Load Cell Thermometer, and Heat Shield |
Finish | Polyurethane Coated |
Housing Material | Alloy Steel |
Power Source | (4) AA Batteries |
Description
Crane Scale, Capacity 6,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 3 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 12 13/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Includes Foundry Kit, Load Cell Thermometer, and Heat Shield, Basic Hook Material Steel, Hook Opening 1 19/64 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- C-LINE PRODUCTS Shop Ticket Holder, 9"x12", Metal Eyelet, 25/BX, Assorted 25PK (CLI43910)
- ROARING SPRING Case of Spiral Steno Pads, 6"x9", Gregg Ruled, 80 Sheets, Snag Proof Wire, Stiff Board Covers (12102cs)
- MARSH INDUSTRIES, INC Marsh 72"x 48" Black Composition Chalkboard, Aluminum Trim (AS40600BL)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- OHAUS Spring Scale, 2000g Capacity (8265-M0)
- ADAM EQUIPMENT Crane Scale, Digital, 1000 lb./500kg (LHS 1000A)
- Ron Crane Scales Hanging Scales