Shop All Hanging Scales
Ron Crane Scales
High Temperature Crane Scale, 20000 lb.
Mfr # RON 2501-H-10H
Zoro # G1096810
product price: $4,943.99
/ea
Free Shipping & Returns
$4,943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20,000 lb
- Scale Display LCD
- Remote Control/Display Wireless Remote Control with Integrated Display
- Weighing Units kg, lb, metric ton, newton, short ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501-H-10H
- Zoro # G1096810
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 19 19/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 20,000 lb |
Scale Display | LCD |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Weighing Units | kg, lb, metric ton, newton, short ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 10 lb |
Standards | CE, FCC, UL |
Digital/Mechanical | Digital |
Item | High Temperature Crane Scale,20000Lbs |
Temp. Range | -15 Degrees to 175 Degrees F |
Hook Opening | 2 13/64 in |
Includes | Foundry Kit, Load Cell Thermometer, and Heat Shield |
Basic Hook Material | Steel |
Housing Material | Alloy Steel |
Power Source | (4) AA Batteries |
Finish | Polyurethane Coated |
Description
Crane Scale, Capacity 20,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 10 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 19 19/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Includes Foundry Kit, Load Cell Thermometer, and Heat Shield, Basic Hook Material Steel, Hook Opening 2 13/64 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Precise, Grip, Rb, X-Fn, Bk, PK12 (28801)
- POST-IT 20" x 23" Plain White Easel Pad 2pk. (566)
- SCOTCH Packing Tape/Dispenser, Value Pack, 1-7/8"x164', 6/PK, CL 6PK (MMM38506DP3)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, Clear, PK2 (SLP-2RLC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- OHAUS Spring Scale, 250g/2.5 N Capacity (8001-MN)
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- ADAM EQUIPMENT Crane Scale, Digital, 100 lb./50kg (SHS 100A)
- Ron Crane Scales Shipping & Packing Scales