Shop All Hanging Scales
Ron Crane Scales
Heavy Duty Hanging Scale, 6400 lb.
Mfr # RON 3025 MCW-032
Zoro # G1096829
product price: $5,668.99
/ea
Free Shipping & Returns
$5,668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Remote Control/Display None
- Weighing Units lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 3025 MCW-032
- Zoro # G1096829
- Country of Origin Israel
- Category Hanging Scales
Details
Remote Control/Display | None |
Weighing Units | lb |
Item | Heavy Duty Hanging Scale, 6400Lbs |
Description
Heavy Duty Hanging Scale, 6400Lbs, Weighing Units lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 4" D-Ring Binder, Heavy Duty, Black (AVE79604)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors Low Odor (80556)
- ASP Universal (Gray) Super Absorbent Flake Sock, 3" X 4', 10 Per Box Pk (45100-21)
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, White (96880)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- OPTIMA SCALES General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP385056)
- ADAM EQUIPMENT Crane Scale, Digital, 1000 lb./500kg (LHS 1000A)
- ADAM EQUIPMENT Crane Scale, Digital, 300 lb./150kg (SHS 300A)
- Ron Crane Scales Shipping & Packing Scales