Shop All Hanging Scales
Ron Crane Scales
Heavy Duty Hanging Scale, 5000 lb.
Mfr # RON 3050 CW-025
Zoro # G1096905
product price: $5,297.99
/ea
Free Shipping & Returns
$5,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 3050 CW-025
- Zoro # G1096905
- Country of Origin Israel
- Category Hanging Scales
Details
Weighing Units | lb |
Item | Heavy Duty Hanging Scale,5000Lbs |
Description
Heavy Duty Hanging Scale,5000Lbs, Weighing Units lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hazardous Materials Shipping Labels, Emp (DL168AL)
- PILOT Pilot, EASYTOUCH RETRACTABLE BALLPOINT PEN, FINE 0.7MM, RED INK, CLEAR BARREL, DOZEN (32212)
- GET READY KIDS Friends with Disabilities Play Figures (629)
- ADVANTUS Large Pencil Box, Clear (AVT37539)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- OHAUS Ionizer, Plastic, White (ION-100A)
- ADAM EQUIPMENT Crane Scale, Digital, 3000 lb./1500kg (LHS 3000A)
- UWE 15 lb, .01 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-15)
- ADAM EQUIPMENT Crane Scale, Digital, 100 lb./50kg (SHS 100A)
- Ron Crane Scales Hanging Scales