Shop All Hanging Scales
Ron Crane Scales
Heavy Duty Hanging Scale, 25000 lb.
Mfr # RON 3025 MCW-12
Zoro # G1096792
product price: $6,206.99
/ea
Free Shipping & Returns
$6,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Remote Control/Display None
- Weighing Units lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 3025 MCW-12
- Zoro # G1096792
- Country of Origin Israel
- Category Hanging Scales
Details
Remote Control/Display | None |
Weighing Units | lb |
Item | Heavy Duty Hanging Scale, 25000Lbs |
Description
Heavy Duty Hanging Scale, 25000Lbs, Weighing Units lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Storage Box, 580 lb, Ltr/Lgl, 12"x16"x10", 4/CT, Blue/White PK (FEL0724303)
- SIRCLE Binding Spines, Coil, 14mm, Black, PK100 (614193)
- ONYX Marker Holder w/Shelf, Steel, 5-1/2"x2-1/4"x5-1/4", Black (SAF3611BL)
- ZORO SELECT DOT Label, 4 In. H, Corrosive, PK100 (8XA23)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- EISCO SCIENTIFIC Stainless Steel Lab Jack, 3"x2.8"x6", 2kg Static Strength - 15kg (SSJCT10)
- PCE INSTRUMENTS Hanging Crane Scales, Up to 50 kg (PCE-HS 50N)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- Ron Crane Scales Shipping & Packing Scales