Shop All Hanging Scales
Ron Crane Scales
Heavy Duty Hanging Scale, 2500 lb.
Mfr # RON 3025 MCW-0125
Zoro # G1096835
product price: $4,051.99
/ea
Free Shipping & Returns
$4,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Remote Control/Display None
- Weighing Units lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 3025 MCW-0125
- Zoro # G1096835
- Country of Origin Israel
- Category Hanging Scales
Details
Remote Control/Display | None |
Weighing Units | lb |
Item | Heavy Duty Hanging Scale, 2500Lbs |
Description
Heavy Duty Hanging Scale, 2500Lbs, Weighing Units lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Bench Top Multi Roll Tape Dispenser w/ C-Clamp, 2W (412628)
- OREGON Yellow Marking Crayons, PK 12 (295363)
- DETECTAMET Economy Retractable Pen, Black Ink, W/Clip, PK50 (125-P01-I02)
- AMT Skill 3 Model Kit 1940 Willys Gasser Pickup Truck Coca-Cola 1 by 25 Scale Model (AMT1145M)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- OPTIMA SCALES Optima Scales OP-924B-1000 General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP-924B-1000)
- SHIMPO Digital Force Gauge, 6 Digit LCD, 98N (FG-3006)
- TAYLOR Hanging Scale, LCD, Capacity 110 lb. (81234)
- Ron Crane Scales Shipping & Packing Scales