Shop All Hanging Scales
Ron Crane Scales
Heavy Duty Hanging Scale, 16000 lb.
Mfr # RON 3025 MCW-08
Zoro # G1096862
product price: $4,474.99
/ea
Free Shipping & Returns
$4,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Remote Control/Display None
- Weighing Units lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 3025 MCW-08
- Zoro # G1096862
- Country of Origin Israel
- Category Hanging Scales
Details
Remote Control/Display | None |
Weighing Units | lb |
Item | Heavy Duty Hanging Scale, 16000Lbs |
Description
Heavy Duty Hanging Scale, 16000Lbs, Weighing Units lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 6" x 9", Kraft, 25/Bundle (55VG38)
- MAX ReplacementInkRoller, (R-50)
- UNITED SCIENTIFIC Dual Color Laser Pointer (DLP006)
- OFFICEMATE Wall Rack, Letter/Legal, 4 Pockets (21728)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- HME Digital Hanging Scale (HME-SCALE)
- VELAB Hanging Scale 300 kg/600lb 0.1kg/0.2lb (VE-HSS300)
- ADAM EQUIPMENT Crane Scale, Digital, 600 lb./300kg (SHS 600A)
- Ron Crane Scales Hanging Scales