Shop All Hanging Scales
Ron Crane Scales
Heavy Duty Hanging Scale, 1000 lb.
Mfr # RON 3050 CW-005
Zoro # G1096783
product price: $5,104.99
/ea
Free Shipping & Returns
$5,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 3050 CW-005
- Zoro # G1096783
- Country of Origin Israel
- Category Hanging Scales
Details
Weighing Units | lb |
Item | Heavy Duty Hanging Scale,1000Lbs |
Description
Heavy Duty Hanging Scale,1000Lbs, Weighing Units lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width (KF-305H)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Width: 13" (56KZ49)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 12", White, 25/Bundle (22XL52)
- AVERY DENNISON Label, 2", Glossy White, PK120 (22807)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- VESTIL Crane Scale, 5/8,6000 lb., 8 x 7 (SC-6)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- Ron Crane Scales Hanging Scales