Shop All Bench and Floor Scale Accessories
This Product is Discontinued
Ron Crane Scales
Heat Shield Kit, Fiberglass (Discontinued)
Mfr # HS-25-RON-2501
Zoro # G6553425
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 50,000 lb
- Material Fiberglass
- Includes Fiberglass Sleeves and Metal Plate
- Accessory Type Heat Shield Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # HS-25-RON-2501
- Zoro # G6553425
- Country of Origin Unknown
- Category Bench and Floor Scale Accessories
Details
Capacity | 50,000 lb |
Item | Heat Shield Kit |
Material | Fiberglass |
Includes | Fiberglass Sleeves and Metal Plate |
Accessory Type | Heat Shield Kit |
Description
Heat Shield Kit, Capacity 50,000 lb., Fiberglass, Includes Fiberglass Sleeves and Metal Plate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.