Shop All Hanging Scales
Ron Crane Scales
Crane Scale and Dynamometer
Mfr # RCM-STRTR-4-10T
Zoro # G802671139
product price: $11,724.99
/ea
Free Shipping & Returns
$11,724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20,000 lb
- Scale Display Smartphone/Tablet
- Scale Accuracy +/-0.1%
- Weighing Units kg, lb
- Scale Graduations 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RCM-STRTR-4-10T
- Zoro # G802671139
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Width | 4 in |
Overall Height | 5 13/64 in |
Overall Length | 4 5/8 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 20,000 lb |
Scale Display | Smartphone/Tablet |
Scale Accuracy | +/-0.1% |
Weighing Units | kg, lb |
Scale Graduations | 10 lb |
Standards | CE, UL |
Digital/Mechanical | Digital |
Includes | Charger, Padded Case |
Power Source | AA Batteries, AC Adapter, Rechargeable Battery |
Finish | Polyurethane Coated |
Temp. Range | -15 Degrees to 175 Degrees F |
Housing Material | Nylon |
Item | Crane Scale and Dynamometer |
Basic Hook Material | Steel |
Description
Crane Scale and Dynamometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIXION Pen, Gel, 0.7mm Point, 3/5"Wx3/5"Lx5-9/10"H, 8/PK, AST PK (PIL13285)
- SMART-JET Smart-Jet(R) Blue Thermal InkJet Printer (80000-BLUE)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK12 (63631)
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Curved, 4'' (A2Z-ZR659)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- AGRI PRO ENTERPRISES Mechanical Hanging Scales (99917)
- VELAB Hanging Scale 200 kg/400lb 0.1kg/0.2lb (VE-HSS200)
- ADAM EQUIPMENT Crane Scale, Digital, 3000 lb./1500kg (LHS 3000A)
- Ron Crane Scales Hanging Scales