Shop All Hanging Scales
Ron Crane Scales
Crane Scale and Dynamometer
Mfr # RCM-STRTR-2-5T
Zoro # G002671137
product price: $5,751.99
/ea
Free Shipping & Returns
$5,751.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 10,000 lb
- Scale Display Smartphone/Tablet
- Weighing Units kg, lb
- Scale Accuracy +/-0.1%
- Scale Graduations 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RCM-STRTR-2-5T
- Zoro # G002671137
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 4 3/32 in |
Overall Width | 4 in |
Overall Length | 3 5/16 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 10,000 lb |
Scale Display | Smartphone/Tablet |
Weighing Units | kg, lb |
Scale Accuracy | +/-0.1% |
Scale Graduations | 5 lb |
Standards | CE, UL |
Digital/Mechanical | Digital |
Power Source | AA Batteries, AC Adapter, Rechargeable Battery |
Finish | Polyurethane Coated |
Housing Material | Nylon |
Temp. Range | -15 Degrees to 175 Degrees F |
Includes | Charger, Padded Case |
Basic Hook Material | Steel |
Item | Crane Scale and Dynamometer |
Description
Crane Scale and Dynamometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Mailer, Jiffylite, 9.5X14.5 Pk (SEL39095)
- TAPE LOGIC Tape Logic® Labels, "Packing List Enclosed", 2" x 3", Red/White, 500/Roll (DL1207)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "FRI", 1", Fluorescent Red, 500/Roll (DL6541)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/4 ft., Black/Clear (HGeS1215PK)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- ADAM EQUIPMENT Crane Scale, Digital, 300 lb./150kg (SHS 300A)
- AGRI PRO ENTERPRISES 110-lb. Digital Hanging Scale (99940)
- GLOBAL INDUSTRIAL LCD Digital Crane Scale w/ Remote, 3,000 lb x 1 lb (412650)
- Ron Crane Scales Hanging Scales