Shop All Hanging Scales
Ron Crane Scales
Crane Scale and Dynamometer
Mfr # RCM-STRTR-2-2T
Zoro # G102671143
product price: $5,186.99
/ea
Free Shipping & Returns
$5,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Scale Display Smartphone/Tablet
- Weighing Units kg, lb
- Scale Accuracy +/-0.1%
- Scale Graduations 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RCM-STRTR-2-2T
- Zoro # G102671143
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Width | 4 in |
Overall Height | 3 19/32 in |
Overall Length | 3 5/16 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 4,000 lb |
Scale Display | Smartphone/Tablet |
Weighing Units | kg, lb |
Scale Accuracy | +/-0.1% |
Scale Graduations | 2 lb |
Standards | CE, UL |
Digital/Mechanical | Digital |
Item | Crane Scale and Dynamometer |
Includes | Charger, Padded Case |
Temp. Range | -15 Degrees to 175 Degrees F |
Basic Hook Material | Steel |
Finish | Polyurethane Coated |
Housing Material | Nylon |
Power Source | AA Batteries, AC Adapter, Rechargeable Battery |
Description
Crane Scale and Dynamometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Desktop 3D Printer, 16" W, 120V, 50/60 Hz (3D45-01)
- AVERY DENNISON Copy Labels, 2x4-1/4,1000/Bx, PK100 (5352)
- TOPS 8.5" x 11" Quadrille Engineering Computation Pad, 100 Pg (TOP35500)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNK2)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- OHAUS Spring Scale, 2.25 lb./10 N Capacity (8003-PN)
- GLOBAL INDUSTRIAL LCD Digital Crane Scale w/ Remote, 3,000 lb x 1 lb (412650)
- TAYLOR Hanging Scale, LCD, Capacity 110 lb. (81234)
- Ron Crane Scales Hanging Scales