Shop All Hanging Scales
Ron Crane Scales
Crane Scale and Dynamometer
Mfr # RCM-STRTR-2-10T
Zoro # G602685633
product price: $6,722.99
/ea
Free Shipping & Returns
$6,722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20,000 lb
- Scale Display Smartphone/Tablet
- Weighing Units kg, lb
- Scale Accuracy +/-0.1%
- Scale Graduations 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RCM-STRTR-2-10T
- Zoro # G602685633
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 5 13/64 in |
Overall Width | 4 in |
Overall Length | 4 5/8 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 20,000 lb |
Scale Display | Smartphone/Tablet |
Weighing Units | kg, lb |
Scale Accuracy | +/-0.1% |
Scale Graduations | 10 lb |
Standards | CE, UL |
Digital/Mechanical | Digital |
Housing Material | Nylon |
Power Source | AA Batteries, AC Adapter, Rechargeable Battery |
Includes | Charger, Padded Case |
Finish | Polyurethane Coated |
Item | Crane Scale and Dynamometer |
Temp. Range | -15 Degrees to 175 Degrees F |
Basic Hook Material | Steel |
Description
Crane Scale and Dynamometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO LIGHTHOUSE Chicago Lighthouse 9.75" Digital Atomic Clock with Calendar and Indoor Temperature Display - Silver (67018990)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Light Brown, PK50 (6903)
- POSTER PALS French Multi-Purpose Card Set (P135)
- SCOTCH Sure Start Easy Unwind Packaging Tape, No Color (MMM145)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- BRECKNELL ElectroSamson, 55 lb x 1/2 oz / 25 x 0.02 kg Digital hand-held scale w/Hold - Tare functions (816965007486)
- KERN Spring Scale Max 10 G D-0.1 G Max 10 G (281-101)
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- Ron Crane Scales Shipping & Packing Scales