Shop All Hanging Scales
Ron Crane Scales
Crane Dynamometer, Steel, 7-5/7 In. H
Mfr # RON 2501DO-S50CC
Zoro # G6937427
product price: $5,647.99
/ea
Free Shipping & Returns
$5,647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100,000 lb
- Remote Control/Display Wireless Remote Control with Integrated Display
- Scale Display LCD
- Weighing Units kg, lb
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501DO-S50CC
- Zoro # G6937427
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Width | 2 7/8 in |
Overall Length | 7 7/8 in |
Overall Height | 12 5/8 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 100,000 lb |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Scale Display | LCD |
Weighing Units | kg, lb |
Scale Accuracy | +/-0.1% |
Scale Graduations | 20kg/50 lb |
Standards | Calibration Certificate, IP65, NEMA 4 |
Digital/Mechanical | Digital |
Resolution | 50 lb. / 20 kg. |
Temp. Range | -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C) |
Display | Digital 1/2" LCD |
Housing Material | Steel |
Power Source | (3) AA Batteries |
Finish | Polyurethane Coated |
Includes | Load Cell, Wireless Remote Display, Instruction Manual, Calibration Certificate, Carrying Case, and RS-232 Data Outlet |
Material | Steel |
Accuracy | +/- 0.1% |
Corded/Wireless | Wireless |
Item | Crane Dynamometer |
Description
Crane Dynamometer, Capacity 100,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 20kg/50 lb, Weighing Units kg, lb, Overall Height 12 5/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Polyurethane Coated, Includes Load Cell, Wireless Remote Display, Instruction Manual, Calibration Certificate, Carrying Case, and RS-232 Data Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Electricians Scissors, Right or Left Hand (ES-1964)
- CRAYOLA Create + Carry Art Case (46814)
- FELLOWES File Holder, Black, Letter/Legal, 11 Comp (72112)
- ENCORE PACKAGING Economy Floor Unit, 72"W (EP-6300-72)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- ADAM EQUIPMENT Crane Scale, Digital, 2000 lb./1000kg (IHS 2A)
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- SHIMPO Digital Force Gauge, 6 Digit LCD, 98N (FG-3006)
- Ron Crane Scales Shipping & Packing Scales