Shop All Hanging Scales
Ron Crane Scales
Crane Dynamometer, Steel, 6 In. H
Mfr # RON 2501DO-S25CC
Zoro # G7079292
product price: $5,275.99
/ea
Free Shipping & Returns
$5,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50,000 lb
- Remote Control/Display Wireless Remote Control with Integrated Display
- Scale Display LCD
- Scale Accuracy +/-0.1%
- Weighing Units kg, lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501DO-S25CC
- Zoro # G7079292
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Length | 5 7/8 in |
Overall Height | 9 3/8 in |
Overall Width | 2 3/8 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 50,000 lb |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Scale Display | LCD |
Scale Accuracy | +/-0.1% |
Weighing Units | kg, lb |
Scale Graduations | 10kg/20 lb |
Standards | Calibration Certificate, IP65, NEMA 4 |
Digital/Mechanical | Digital |
Housing Material | Steel |
Includes | Load Cell, Wireless Remote Display, Instruction Manual, Calibration Certificate, Carrying Case, and RS-232 Data Outlet |
Resolution | 20 lb. / 10 kg. |
Display | Digital 1/2" LCD |
Temp. Range | -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C) |
Finish | Polyurethane Coated |
Corded/Wireless | Wireless |
Power Source | (3) AA Batteries |
Item | Crane Dynamometer |
Accuracy | +/- 0.1% |
Material | Steel |
Description
Crane Dynamometer, Capacity 50,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 10kg/20 lb, Weighing Units kg, lb, Overall Height 9 3/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Polyurethane Coated, Includes Load Cell, Wireless Remote Display, Instruction Manual, Calibration Certificate, Carrying Case, and RS-232 Data Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Boxes, 25 1/8" x 8 3/8" x 17 1/2", Kraft, 15/Bundle (25817)
- ROYAL TONER Toner for Canon 121 Comp Toner 5K VL (3252C001)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 12", Kraft, 25/Bundle (55VG80)
- THE PUPPET CO Story Telling Puppets, Girl, Light Skin Tone (001906)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- OHAUS Spring Scale, 1000g Capacity (8003-MN)
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- OPTIMA SCALES General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP385056)
- Ron Crane Scales Hanging Scales