Shop All Hanging Scales
Ron Crane Scales
Crane Dynamometer, Steel, 4-1/5 In. H
Mfr # RON 2501DO-S05CC
Zoro # G6419542
product price: $4,353.99
/ea
Free Shipping & Returns
$4,353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 10,000 lb
- Remote Control/Display Wireless Remote Control with Integrated Display
- Scale Display LCD
- Scale Accuracy +/-0.1%
- Weighing Units kg, lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501DO-S05CC
- Zoro # G6419542
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Width | 1 in |
Overall Length | 4 1/4 in |
Overall Height | 5 7/8 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 10,000 lb |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Scale Display | LCD |
Scale Accuracy | +/-0.1% |
Weighing Units | kg, lb |
Scale Graduations | 2kg/5 lb |
Standards | Calibration Certificate, IP65, NEMA 4 |
Digital/Mechanical | Digital |
Scale Readability | 2kg/5 lb. |
Accuracy | +/- 0.1% |
Power Source | (3) AA Batteries |
Housing Material | Steel |
Item | Crane Dynamometer |
Includes | Load Cell, Wireless Remote Display, Instruction Manual, Calibration Certificate, Carrying Case, and RS-232 Data Outlet |
Temp. Range | -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C) |
Display | Digital 1/2" LCD |
Material | Steel |
Finish | Polyurethane Coated |
Resolution | 5 lb. / 2 kg. |
Corded/Wireless | Wireless |
Description
Crane Dynamometer, Capacity 10,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 2kg/5 lb, Weighing Units kg, lb, Overall Height 5 7/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Polyurethane Coated, Includes Load Cell, Wireless Remote Display, Instruction Manual, Calibration Certificate, Carrying Case, and RS-232 Data Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Big Tab™ Write & Erase Dividers 23079, 8 Multicolor Tabs, 1 Set (7278223079)
- MARSH Stencil Ink, Yellow (20926)
- CANON 4216C002 (CLI-65) Ink, Cyan (4216C002)
- ACME UNITED Scissors, Titanium, Strght, 7" (13526)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- OPTIMA SCALES Optima Scales OP-924B-1000 General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP-924B-1000)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- VESTIL Crane Scale, 5/8,6000 lb., 8 x 7 (SC-6)
- Ron Crane Scales Shipping & Packing Scales