Shop All Hanging Scales
Ron Crane Scales
Crane Dynamometer, Steel, 3-5/7 In. H
Mfr # RON 2000-S01CC
Zoro # G6451986
product price: $3,100.99
/ea
Free Shipping & Returns
$3,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
- Remote Control/Display Corded Remote Control
- Scale Display LCD
- Weighing Units kg, lb
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2000-S01CC
- Zoro # G6451986
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Length | 3 7/8 in |
Overall Height | 4 7/8 in |
Overall Width | 7/8 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 2,000 lb |
Remote Control/Display | Corded Remote Control |
Scale Display | LCD |
Weighing Units | kg, lb |
Scale Accuracy | +/-0.1% |
Scale Graduations | 0.5kg/1.0 lb |
Standards | Calibration Certificate, IP65, NEMA 4 |
Digital/Mechanical | Digital |
Scale Readability | 0.5kg/1.0 lb. |
Item | Crane Dynamometer |
Resolution | 1 lb. / 0.5 kg |
Material | Steel |
Housing Material | Steel |
Power Source | (3) AA Batteries |
Corded/Wireless | Corded |
Accuracy | +/- 0.1% |
Finish | Polyurethane Coated |
Display | Digital 1/2" LCD |
Includes | Load Cell, Handheld Wired Remote, Carrying Case, Instruction Manual and Calibration Certificate |
Temp. Range | -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C) |
Description
Crane Dynamometer, Capacity 2,000 lb, Corded Remote Control, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 0.5kg/1.0 lb, Weighing Units kg, lb, Overall Height 4 7/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Polyurethane Coated, Includes Load Cell, Handheld Wired Remote, Carrying Case, Instruction Manual and Calibration Certificate, Digital/Mechanical Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transfer Tape Dispenser, Blue, 1-1/2 in. W (700)
- REDI-TAG Tab, Index, Write-On, 416Ct Pk (RTG31010)
- EPSON Epson America T252120-BCS 252 Blk And Color Combo Pack (T252120-BCS)
- MALIN CO Lockwire, Spool, 0.032 Dia, 91 ft. (34-0320-014S)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- PCE INSTRUMENTS Hanging Crane Scales, Up to 50 kg (PCE-HS 50N)
- SHIMPO Digital Force Gauge, 5 Digit LCD, 49N (FG-3005)
- BRECKNELL ElectroSamson, 55 lb x 1/2 oz / 25 x 0.02 kg Digital hand-held scale w/Hold - Tare functions (816965007486)
- Ron Crane Scales Shipping & Packing Scales