Shop All Hanging Scales
Ron Crane Scales
Crane Dynamometer, Aluminum, 5 In. W
Mfr # RON 3025 MCW-01
Zoro # G6703051
Free Shipping & Returns
$4,118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
- Scale Display LCD
- Remote Control/Display Wireless Remote Control
- Weighing Units kg, lb
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ron Crane Scales
- MFR # RON 3025 MCW-01
- Zoro # G6703051
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 14 3/8 in |
Overall Width | 6 3/8 in |
Overall Length | 13 1/4 in |
Description
Crane Scale, Capacity 2,000 lb, Wireless Remote Control, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 0.5kg/1.0 lb, Weighing Units kg, lb, Overall Height 14 3/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Iridized/Polyurethane Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK High Yield Black Toner Cartridge 35K YLD (W850H21G)
- DYMO D1 Durable Labels, 0.5" x 23 ft., White, PK4 (2025518)
- TRICORBRAUN 8 oz Clear PET Jar Round- 70-400 Neck Finish (026034)
- NINJATEK Filament, TPE, 1.75mm Diam., Snow, 0.75kg (3DCH0017505)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- ADAM EQUIPMENT Crane Scale, Digital, 300 lb./150kg (SHS 300A)
- KIPP Scale Tape Horizontal Self Adhesive, Form:A Zero Point Left, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00021010X0500)
- SHIMPO Digital Force Gauge, 5 Digit LCD, 49N (FG-3005)
- Ron Crane Scales Hanging Scales