Shop All Hanging Scales
Ron Crane Scales
Crane Dynamometer, Aluminum, 21.3 In. H
Mfr # RON 3025 MCW-010
Zoro # G6967737
product price: $4,993.99
/ea
Free Shipping & Returns
$4,993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20,000 lb
- Remote Control/Display Wireless Remote Control
- Scale Display LCD
- Scale Accuracy +/-0.1%
- Weighing Units kg, lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 3025 MCW-010
- Zoro # G6967737
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Width | 6 3/8 in |
Overall Length | 21 7/8 in |
Overall Height | 23 7/8 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 20,000 lb |
Remote Control/Display | Wireless Remote Control |
Scale Display | LCD |
Scale Accuracy | +/-0.1% |
Weighing Units | kg, lb |
Scale Graduations | 5kg/10 lb |
Standards | Calibration Certificate, IP65, NEMA 4 |
Digital/Mechanical | Digital |
Finish | Iridized/Polyurethane Coated |
Material | Steel |
Resolution | 10 lb. / 5 kg |
Includes | Load Cell, Protective Cage, Instruction Manual and Calibration Certificate, Crane Scale is provided with Top Shackle and Bottom Hook |
Accuracy | +/- 0.1% |
Basic Hook Material | Steel |
Display | Digital 1" LCD |
Item | Crane Scale |
Housing Material | Steel |
Power Source | (3) AA Batteries |
Hook Opening | 2 13/64 in |
Temp. Range | -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C) |
Description
Crane Scale, Capacity 20,000 lb, Wireless Remote Control, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 5kg/10 lb, Weighing Units kg, lb, Overall Height 23 7/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Iridized/Polyurethane Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 4" x 7", Clear, 1000/Case (MG3570)
- AVERY Dividers, Index, Sidetab, 2 25PK (AVE11912)
- ZORO SELECT Perforated Bubble Roll 16" x 250 ft., 1/2" Thickness, Clear (5VET1)
- KEEPER Black Tarp Strap 24 in. L X 0.315 in. 5 pk, 5PK (06363A)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- ADAM EQUIPMENT Adam Equipment LHS3000 Digital Crane Scale 3300lb x 0.4lb with Hook, Remote Control (LHS3000)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb. (3070)
- BRECKNELL ElectroSamson Hand Held Digital Scale, 99 lb x 0.1 lb (816965007493)
- Ron Crane Scales Hanging Scales