Shop All Hanging Scales
Ron Crane Scales
Crane Dynamometer, Aluminum, 16.7 In. H
Mfr # RON 3025 MCW-05
Zoro # G6497477
Free Shipping & Returns
$4,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10,000 lb
- Remote Control/Display Wireless Remote Control
- Scale Display LCD
- Scale Accuracy +/-0.1%
- Weighing Units kg, lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ron Crane Scales
- MFR # RON 3025 MCW-05
- Zoro # G6497477
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Width | 6 3/8 in |
Overall Length | 16 7/8 in |
Overall Height | 18 5/8 in |
Description
Crane Scale, Capacity 10,000 lb, Wireless Remote Control, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 2kg/5 lb, Weighing Units kg, lb, Overall Height 18 5/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Iridized/Polyurethane Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 7" x 5" x 4", Kraft, 25/Bundle (11K592)
- ZERUST 23" x 17" x 36" Poly Bags, PK 100 (075-M-00038)
- PARTNERS BRAND Anti-Static Bubble Pouches, 12" x 23 1/2", Pink, 150/Case (BOB1223AS)
- ROCKLAND 2 PC LUGGAGE SET - PINK LEOPARD (F102-PINKLEOPARD)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- UWE 60 lb, .05 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-60)
- OHAUS Spring Scale, 250g/2.5 N Capacity (8001-MN)
- SHOP TUFF Digital Hanging Scale, 1100 lb. (STF-1100DS)
- SHIMPO Digital Force Gauge, 5 Digit LCD, 49N (FG-3005)
- TORBAL Disposable Pan, 0.001kg, PK50 (301066)
- Ron Crane Scales Shipping & Packing Scales