Shop All Hanging Scales
Ron Crane Scales
Crane Dynamometer, Aluminum, 14.7 In. H
Mfr # RON 3025 MCW-03
Zoro # G6654304
product price: $4,379.99
/ea
Free Shipping & Returns
$4,379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 6,000 lb
- Scale Display LCD
- Remote Control/Display Wireless Remote Control
- Scale Accuracy +/-0.1%
- Weighing Units kg, lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 3025 MCW-03
- Zoro # G6654304
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 17 1/8 in |
Overall Width | 6 3/8 in |
Overall Length | 15 7/8 in |
Description
Crane Scale, Capacity 6,000 lb, Wireless Remote Control, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 1kg/2 lb, Weighing Units kg, lb, Overall Height 17 1/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Iridized/Polyurethane Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD White Paper Correction Tape, Blue Case, PK12 (72394)
- DESKTEX Pack of 4 Crystal Clear Vinyl Rectangular Desk Pads - 17" x 22" (FPDE1924CV4)
- TYVEK Tyvek® Flat Envelopes, 9" x 12", White, 100/Case (TYF0912WH)
- XEROX Versalink C9000 Cyan High Capacity Toner Cartridge (106R04074)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- ADAM EQUIPMENT Crane Scale, Digital, 300 lb./150kg (SHS 300A)
- SHIMPO Digital Force Gauge, 8 Digit LCD, 979N (FG-3009)
- UWE 60 lb, .05 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-60)
- ADAM EQUIPMENT Crane Scale, Digital, 600 lb./300kg (SHS 600A)
- Ron Crane Scales Shipping & Packing Scales