Shop All Hanging Scales
Ron Crane Scales
Crane Dynamometer, Aluminum, 13.2 In. H
Mfr # RON 3025 MCW-016
Zoro # G6941514
product price: $4,288.99
/ea
Free Shipping & Returns
$4,288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 3,200 lb
- Scale Display LCD
- Remote Control/Display Wireless Remote Control
- Scale Accuracy +/-0.1%
- Weighing Units kg, lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 3025 MCW-016
- Zoro # G6941514
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Width | 6 3/8 in |
Overall Height | 14 3/8 in |
Overall Length | 13 1/4 in |
Description
Crane Scale, Capacity 3,200 lb, Wireless Remote Control, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 1kg/2 lb, Weighing Units kg, lb, Overall Height 14 3/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Iridized/Polyurethane Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 8" x 8", Kraft, 25/Bundle (11R225)
- TREND ENTERPRISES I Heart Metal™ Hexagons Classic Accents® Variety Pack, 36 Pieces, PK3 (T10643)
- ROYAL CONSUMER 6 Sheet Cross Cut Shredder, CX6BK (29183G-BK)
- BSC PREFERRED 20 x 20 x 28'' Corrugated Boxes, 10PK (S-16740)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- ADAM EQUIPMENT Crane Scale, Digital, 600 lb./300kg (SHS 600A)
- HME Digital Hanging Scale (HME-SCALE)
- BRECKNELL BCS Series Crane Scale 6000 lb. (816965006625)
- UWE 60 lb, .05 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-60)
- Ron Crane Scales Shipping & Packing Scales