Shop All Hanging Scales
Ron Crane Scales
Crane Dynamometer, 7-5/7 In. H, Steel
Mfr # RON 2501-S50CC
Zoro # G7194731
product price: $5,285.99
/ea
Free Shipping & Returns
$5,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100,000 lb
- Remote Control/Display Wireless Remote Control with Integrated Display
- Scale Display LCD
- Scale Accuracy +/-0.1%
- Weighing Units kg, lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2501-S50CC
- Zoro # G7194731
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Length | 7 7/8 in |
Overall Height | 12 5/8 in |
Overall Width | 2 7/8 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 100,000 lb |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Scale Display | LCD |
Scale Accuracy | +/-0.1% |
Weighing Units | kg, lb |
Scale Graduations | 20kg/50 lb |
Standards | Calibration Certificate, IP65, NEMA 4 |
Digital/Mechanical | Digital |
Resolution | 50 lb. / 20 kg. |
Item | Crane Dynamometer |
Corded/Wireless | Wireless |
Housing Material | Steel |
Display | Digital 1/2" LCD |
Material | Steel |
Temp. Range | -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C) |
Finish | Polyurethane Coated |
Power Source | (3) AA Batteries |
Accuracy | +/- 0.1% |
Includes | Load Cell, Wireless Remote Display, Carrying Case, Instruction Manual and Calibration Certificate |
Description
Crane Dynamometer, Capacity 100,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 20kg/50 lb, Weighing Units kg, lb, Overall Height 12 5/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Polyurethane Coated, Includes Load Cell, Wireless Remote Display, Carrying Case, Instruction Manual and Calibration Certificate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Chelsea Locking Wall Mount Mailbox Rubbed Bronze (2580RZ-10)
- TAPECASE Carton Tape, White/Blue, 2In x 55Yd (15C746)
- SWINGLINE Staples, ChiselPtCart, 1/4 In Leg, PK5000 (S7050050B)
- TAPECASE Inventory Control Label 2", Use First, Yellow, Pk1000 (16U827)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- OPTIMA SCALES Optima Scales OP-924B-3000 General Purpose Crane Scale - 3000 lbs x 1 lb. LCD Display (OP-924B-3000)
- TAYLOR ScoopChain Scale, 20 lb Capacity, Galvanized Steel Platform, Galvanized Steel Housing Material (33054104N)
- Ron Crane Scales Hanging Scales