Shop All Hanging Scales
Ron Crane Scales
Crane Dynamometer, 5 In. W, Aluminum
Mfr # RON 3050 CW-016
Zoro # G6780286
product price: $5,231.99
/ea
Free Shipping & Returns
$5,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3,200 lb
- Remote Control/Display Wireless Remote Control
- Scale Display LCD
- Weighing Units kg, lb
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 3050 CW-016
- Zoro # G6780286
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Length | 13 1/4 in |
Overall Width | 9 in |
Overall Height | 14 3/8 in |
Description
Crane Scale, Capacity 3,200 lb, Wireless Remote Control, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 1kg/2 lb, Weighing Units kg, lb, Overall Height 14 3/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Iridized/Polyurethane Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH Self-Sealing Currency Bands, Violet, $2000, Pack of 1000 (729202000)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Satin (12897TR)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK500, Width: 16 (FLRS16X16)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 7", Kraft, 25/Bundle (11R345)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- OPTIMA SCALES Optima Scales OP-924B-1000 General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP-924B-1000)
- Ron Crane Scales Hanging Scales