Shop All Hanging Scales
Ron Crane Scales
Crane Dynamometer, 3 In. L, Steel
Mfr # RON 2000-S12CC
Zoro # G6408796
product price: $3,545.99
/ea
Free Shipping & Returns
$3,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25,000 lb
- Remote Control/Display Corded Remote Control
- Scale Display LCD
- Scale Accuracy +/-0.1%
- Weighing Units kg, lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 2000-S12CC
- Zoro # G6408796
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Height | 7 7/8 in |
Overall Length | 5 1/4 in |
Overall Width | 1 5/8 in |
Details
Item - Crane Scales and Dynamometers | Crane Dynamometer |
Capacity | 25,000 lb |
Remote Control/Display | Corded Remote Control |
Scale Display | LCD |
Scale Accuracy | +/-0.1% |
Weighing Units | kg, lb |
Scale Graduations | 5kg/10 lb |
Standards | Calibration Certificate, IP65, NEMA 4 |
Digital/Mechanical | Digital |
Accuracy | +/- 0.1% |
Corded/Wireless | Corded |
Temp. Range | -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C) |
Includes | Load Cell, Handheld Wired Remote, Carrying Case, Instruction Manual and Calibration Certificate |
Resolution | 10 lb. / 5 kg |
Housing Material | Steel |
Display | Digital 1/2" LCD |
Finish | Polyurethane Coated |
Item | Crane Dynamometer |
Power Source | (3) AA Batteries |
Material | Steel |
Description
Crane Dynamometer, Capacity 25,000 lb, Corded Remote Control, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 5kg/10 lb, Weighing Units kg, lb, Overall Height 7 7/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Polyurethane Coated, Includes Load Cell, Handheld Wired Remote, Carrying Case, Instruction Manual and Calibration Certificate, Digital/Mechanical Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Electric Stapler, 25Sht, White (02011)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG07)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXE1534G)
- GREAT PAPERS Stationery Letterhead, Morning Mis, PK80 (2014250)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- ADAM EQUIPMENT Crane Scale, Digital, 1000 lb./500kg (LHS 1000A)
- SHIMPO Digital Force Gauge, 8 Digit LCD, 979N (FG-3009)
- OHAUS Spring Scale, 100g Capacity (8261-M0)
- Ron Crane Scales Shipping & Packing Scales