Shop All Hanging Scales
Ron Crane Scales
Crane Dynamometer, 18.7 In. H, Aluminum
Mfr # RON 3050 CW-10
Zoro # G6406687
product price: $6,276.99
/ea
Free Shipping & Returns
$6,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20,000 lb
- Scale Display LCD
- Remote Control/Display Wireless Remote Control
- Scale Accuracy +/-0.1%
- Weighing Units kg, lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 3050 CW-10
- Zoro # G6406687
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Width | 9 in |
Overall Height | 23 7/8 in |
Overall Length | 21 7/8 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 20,000 lb |
Scale Display | LCD |
Remote Control/Display | Wireless Remote Control |
Scale Accuracy | +/-0.1% |
Weighing Units | kg, lb |
Scale Graduations | 5kg/10 lb |
Standards | Calibration Certificate, IP65, NEMA 4 |
Digital/Mechanical | Digital |
Temp. Range | -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C) |
Finish | Iridized/Polyurethane Coated |
Display | Digital 2" LCD |
Accuracy | +/- 0.1% |
Item | Crane Scale |
Material | Steel |
Includes | Load Cell, Protective Cage, Infrared On/Off Remote Control, Instruction Manual and Calibration Certificate, Crane Scale is provided with Top Shackle and Bottom Hook |
Resolution | 10 lb. / 5 kg |
Hook Opening | 2 13/64 in |
Housing Material | Steel |
Power Source | (3) AA Batteries |
Basic Hook Material | Steel |
Description
Crane Scale, Capacity 20,000 lb, Wireless Remote Control, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 5kg/10 lb, Weighing Units kg, lb, Overall Height 23 7/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Iridized/Polyurethane Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (MGRL2P0810)
- POST-IT Sticky Flags, Sign Here, Assorted, PK4 (684-SH)
- AVERY Printable Blank Address Labels, 1, PK240 (8215)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Red Ink, Red Barrel, PK12 PK (2124521)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- BRECKNELL CS Series Crane Scale 1000 lb. (816965001804)
- OHAUS Spring Scale, 1000g Capacity (8003-MN)
- BRECKNELL CS2000 Crane Scale, 2,000 x 1 lb / 1000 x 0.5 kg w/remote control (816965001811)
- Ron Crane Scales Hanging Scales