Shop All Hanging Scales
Ron Crane Scales
Crane Dynamometer, 16.7 In. H, Aluminum
Mfr # RON 3050 CW-05
Zoro # G7140174
product price: $5,449.99
/ea
Free Shipping & Returns
$5,449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 10,000 lb
- Remote Control/Display Wireless Remote Control
- Scale Display LCD
- Weighing Units kg, lb
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 3050 CW-05
- Zoro # G7140174
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Length | 16 7/8 in |
Overall Height | 18 3/8 in |
Overall Width | 9 in |
Description
Crane Scale, Capacity 10,000 lb, Wireless Remote Control, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 2kg/5 lb, Weighing Units kg, lb, Overall Height 18 3/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Iridized/Polyurethane Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT KleenEarth Basic Plastic Handle Scissors (15583)
- ACCO Paper Clip, Gold Tone, Wire, PK100 (ACC72533)
- SWINGLINE Staples, Heavy-Duty, Cp, 3/4", PK1000 (35319)
- AT-A-GLANCE At-A-Glance® Visitor Registration Book, 8-7/8" x 11-7/16", Black Cover, 60 Sheets/Pad (8058005)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- HME Digital Hanging Scale (HME-SCALE)
- TAYLOR Hanging Scale, LCD, Capacity 110 lb. (81234)
- SHIMPO Digital Force Gauge, 6 Digit LCD, 98N (FG-3006)
- Ron Crane Scales Hanging Scales