Shop All Hanging Scales
Ron Crane Scales
Crane Dynamometer, 15.7 In. H, Aluminum
Mfr # RON 3050 CW-03
Zoro # G6504206
product price: $5,474.99
/ea
Free Shipping & Returns
$5,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6,000 lb
- Scale Display LCD
- Remote Control/Display Wireless Remote Control
- Scale Accuracy +/-0.1%
- Weighing Units kg, lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 3050 CW-03
- Zoro # G6504206
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Length | 15 7/8 in |
Overall Width | 9 in |
Overall Height | 17 1/8 in |
Description
Crane Scale, Capacity 6,000 lb, Wireless Remote Control, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 1kg/2 lb, Weighing Units kg, lb, Overall Height 17 1/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Iridized/Polyurethane Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL NTEP Pallet Scale With LED Indicator, 4ftx4ft, 5,000 lb x 1 lb (412228)
- SALSBURY INDUSTRIES Salsbury 4188 Salsbury Thumb Latch (4188)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (84620)
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Recommended Grade: 6+ (MEA05512)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- OHAUS Spring Scale, 100g Capacity (8261-M0)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- DILLON Dillon EDX-2T - EDXtreme Dynamometer with Backlight & Shackles, 5,000 lb x 5/1 lb (AWT05-506313)
- Ron Crane Scales Shipping & Packing Scales