Shop All Hanging Scales
Ron Crane Scales
Crane Dynamometer, 12 In. H, Aluminum
Mfr # RON 3050 CW-01
Zoro # G6411072
product price: $5,132.99
/ea
Free Shipping & Returns
$5,132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
- Scale Display LCD
- Remote Control/Display Wireless Remote Control
- Weighing Units kg, lb
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ron Crane Scales
- MFR # RON 3050 CW-01
- Zoro # G6411072
- Country of Origin Israel
- Category Hanging Scales
Dimensions
Overall Length | 13 1/4 in |
Overall Height | 14 3/8 in |
Overall Width | 9 in |
Description
Crane Scale, Capacity 2,000 lb, Wireless Remote Control, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 0.5kg/1.0 lb, Weighing Units kg, lb, Overall Height 14 3/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Iridized/Polyurethane Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Mildliner Double Ended Highlighter New Colors Asst 10 Pack (78501)
- AVERY Glue Sticks, 0.26 oz, 6/PK, Purple Dries Clear PK (AVE98096)
- DIDAX Place Value Flip Stand (211884)
- TRICORBRAUN 4 oz Clear PET Plastic Round Wide Mouth Jar- 58-400 Neck Finish (127326)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb. (3070)
- SHOP TUFF 1100 lbs Digital Hanging Scale (SH564726)
- KIPP Scale Tape Horizontal Self Adhesive, Form:A Zero Point Left, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00021010X0500)
- Ron Crane Scales Hanging Scales