Shop All Building Wire
Romex
Romex 14/3UF-WGX250 Type UF-B Building Wire, #14 AWG, 250 ft L, Gray Nylon Sheath
Mfr # 14/3UF-WGX250
Zoro # G304257824
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romex
- MFR # 14/3UF-WGX250
- Zoro # G304257824
- UPC # 32886166501
- Country of Origin United States
- Category Building Wire
Description
Type THHN insulation, rated 90 deg C, 600 V. Gray PVC jacket. For applications of direct burial, dwellings not exceeding 3 floors above grade, underground feeder to outdoor lighting or apparatus, exposed or concealed wiring in damp, moist, wet, dry and corrosive locations, general branch circuit wiring and new wiring or replacement wiring. Flame-retardant, moisture, fungus and corrosion-resistant. Sunlight-resistant jacket. JC-30B Federal specification, ASTM B-3, ASTM B-8 and NY state DOS 16120-880923-2002. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Outer Filter (17218-Z28-000)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.59" Inside Diameter - 165' Length - Black (HGNS-040-50)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- BAILEY Electronic Pressure Switch - 1000-6000 PSI (220256)
- ROMEX Wire Build 10/2Uf-W/Gx50Ft 30A (10/2UF-WGX50)
- ROMEX Wire Build 12/2Uf-W/Gx25Ft 20A (12/2UF-W/GX25)
- ROMEX Wire Build 14/2Uf-W/Gx50Ft 15A (14/2UF-WGX50)
- ROMEX Wire Build 12/2Ufw/Gx100Ft 20A (12/2UF-WGX100)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 350 ft, Black/Green/White, Nylon Jacket, PVC Insulation (58389703)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Red, PVC Insulation (411030504)
- MUTUAL INDUSTRIES Gabion, 108" x 36" x 36", Gray, 108 Inch Height, 36 Inch Width (99-9-3)
- Romex Building Wire