Shop All Electrical Wire & Cable
Romex
14 AWG 2 Conductor Nonmetallic Building Cable 600V WT
Mfr # 28827455
Zoro # G2494125
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 2 with Ground
- Length 250 ft
- Jacket Color White
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Romex
- MFR # 28827455
- Zoro # G2494125
- UPC # 32886163005
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 250 ft |
Spool Length | 250 ft. |
Wire Size - Wire and Cable | 14 AWG |
Nominal Outside Dia. | 0.360 in x 0.162 in |
Wire Size (Wire and Cable) | 14 AWG |
Length (Straight Wireway) | 250 ft |
Nom. Width (Mils) | 372mils |
Size (Awg) | 14 |
Size (Awg or Kcmil) | 14 AWG |
Nom. Height (Mils) | 170mils |
Description
Nonmetallic Building Cable, Number of Conductors 2 with Bare CU Ground, Wire Size 14 AWG, Trade Designation NM-B, Jacket Material PVC, Jacket Color White, Length 250 ft, Conductor Design Solid, Voltage 600 V, Wire Color Bare/Black/White, Nominal Outside Dia. 0.360 in x 0.162 in, Temp. Rating 194 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BR16P)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (A121204)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-13/32" H (PS-407-HG-OEM)
- ROMEX 500 Ft. 8/2 Solid Black NMW/G Electrical Wire (28893615)
- ROMEX 350 Ft. 10/2 Solid Orange NMW/G Electrical Wire (28829072)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V GY (13054255)
- ROMEX 500 Ft. 6/2 Solid Black NMW/G Electrical Wire (28894405)
- ROMEX 125 Ft. 6/2 Solid Black NMW/G Electrical Wire (28894402)
- ROMEX 250 Ft. 12/3 Solid Yellow NMW/G Electrical Wire (63947672)
- ANCOR Safety Duplex Cable - 10/2 - 100' (124110)
- Romex Electrical Wire & Cable