Shop All File Holders
Romanoff
Tattle® Shelf File, Red, PK6
Mfr # 772-02
Zoro # G4786479
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Recommended Age 3+ Years
- Material Plastic
- Includes 6 shelf files
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Romanoff
- MFR # 772-02
- Zoro # G4786479
- UPC # 194629025503
- Country of Origin Israel
- Category File Holders
Details
Color | Red |
Recommended Age | 3+ Years |
Material | Plastic |
Includes | 6 shelf files |
Recommended Grade | Grade PK+ |
Description
Romanoff Tattle® Shelf File is just the right size to hold books or magazines in a neat and organized manner. The lowered front allows easy access and the ability to quickly see what is inside. The front features a label holder to tell you what's inside. Measures 11.75"L x 7.5"H x 5.5"W. Sold as a pack of 6 shelf files.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 3.5"x6.75" 1 Part White 13 Line Guest Check 100 Checks/Book, PK100 (1200SP)
- GORDON BRUSH Size 4 Camel Hair Round Artist Brush (6020-04000)
- ZORO SELECT 110" x 8" Furniture Bags, 1 mil, Clear, PK 100 (4NZG6)
- TOPS Job Card, 3.5x9, PK500 (1258)
- ROMANOFF Magazine File, Red, PK2 (777-02)
- ROMANOFF Magazine File, Blue, PK2 (777-04)
- ROMANOFF Tattle® Shelf File, Green, PK6 (772-05)
- ROMANOFF Magazine File, Purple, PK2 (777-06)
- ROMANOFF Tattle® Shelf File, Blue, PK6 (772-04)
- ROMANOFF Magazine File, Orange, PK2 (777-09)
- SAFCO Letter Tray/File Holder, 4, Comp (3265BL)
- Romanoff File Holders