Shop All File Holders
Romanoff
Tattle® Shelf File, Blue, PK6
Mfr # 772-04
Zoro # G4785666
product price: $33.15
/pk 6, $5.52/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Grade Grade PK+
- Material Plastic
- Includes 6 shelf files
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # 772-04
- Zoro # G4785666
- UPC # 194629025527
- Country of Origin Israel
- Category File Holders
Details
Color | Blue |
Recommended Grade | Grade PK+ |
Material | Plastic |
Includes | 6 shelf files |
Recommended Age | 3+ Years |
Description
Romanoff Tattle® Shelf File is just the right size to hold books or magazines in a neat and organized manner. The lowered front allows easy access and the ability to quickly see what is inside. The front features a label holder to tell you what's inside. Measures 11.75"L x 7.5"H x 5.5"W. Sold as a pack of 6 shelf files.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK60 (56JM20)
- UNIVERSAL Deluxe Blackstonian Pencil, HB (#2), Black Lead, Yellow Barrel, PK12 (UNV55520)
- BANKERS BOX Bankers Box, Letter, PK4 (00784)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 2" x 3", White, 1200/Case (SP223120)
- ROMANOFF Tattle® Shelf File, Green, PK6 (772-05)
- ROMANOFF Magazine File, Orange, PK2 (777-09)
- ROMANOFF Magazine File, Yellow, PK2 (777-03)
- ROMANOFF Magazine File, Purple, PK2 (777-06)
- ROMANOFF Magazine File, Green, PK2 (777-05)
- ROMANOFF Tattle® Wide Shelf File, Yellow, PK3 (773-03)
- SAFCO Mobile File, w/Locking Top (5353BL)
- Romanoff File Holders