Shop All Storage Bins
Romanoff
Storage Bin, Yellow, 3 PK
Mfr # ROM12103
Zoro # G0422496
product price: $23.49
/pk 3, $7.83/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Recommended Age 3+ Years
- Includes 3 trays
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # ROM12103
- Zoro # G0422496
- UPC # 194629051502
- Country of Origin United States
- Category Storage Bins
Details
Color | Yellow |
Item | Storage Bin |
Recommended Age | 3+ Years |
Includes | 3 trays |
Recommended Grade | Grade PK+ |
Description
Made with uncompromising taste and style, Stowaways have an undeniable panache, and will store, organize and protect whatever you desire. Our Stowaways® are stackable. Trays measure 5.25" x 13.25" x 7.75". Lid not included. Sold as a pack of 3 trays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 1 in Pipe Size (30LX21)
- ZORO SELECT Shelf Post 86"x1"W, Steel (45VX77)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 123 in W, 42 in D (244219243120DA)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, White (30110WHITE)
- ROMANOFF Storage Bin, Plastic, Purple, 3 PK (53606)
- ROMANOFF Storage Bin, Red, 2 PK (ROM16002)
- ROMANOFF Storage Bin, Plastic, Blue, 3 PK (16104)
- ROMANOFF Storage Bin, Plastic, Red, 3 PK (72502)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Green, 3 PK (749-05)
- ROMANOFF Storage Bin, Yellow, 3 PK (ROM15103)
- QUANTUM STORAGE SYSTEMS Black All Parts Bin (RNPB1076BK)
- Romanoff Storage Bins