Shop All Storage Bins
Romanoff
Storage Bin, Red, 3 PK
Mfr # ROM15102
Zoro # G0418454
product price: $21.79
/pk 3, $7.26/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes 3 trays
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # ROM15102
- Zoro # G0418454
- UPC # 194629089642
- Country of Origin United States
- Category Storage Bins
Details
Color | Red |
Item | Storage Bin |
Includes | 3 trays |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
The ROMANOFF - ROM15102 Storage Bin is a practical solution for organizing and storing items. Its size makes it suitable for accommodating various types of materials, from office supplies to craft items. This storage bin can be utilized in diverse settings, making it a versatile addition to any small business.
Crafted in an appealing red color, the ROMANOFF - ROM15102 Storage Bin adds a vibrant touch while serving its functional purpose. It's designed to withstand regular use, providing long-lasting durability that can meet the demands of busy work environments.
This item includes three trays, offering ample space for categorizing and arranging contents as per your convenience. With this feature, users will find it adequate for maintaining orderliness and accessibility of their goods or supplies.
Recommended for ages 3+ years, the ROMANOFF - ROM15102 Storage Bin demonstrates flexibility across different age groups. Whether you're running a retail store or managing an educational institution, this storage bin could be an effective tool in keeping your workspace tidy and organized.
Crafted in an appealing red color, the ROMANOFF - ROM15102 Storage Bin adds a vibrant touch while serving its functional purpose. It's designed to withstand regular use, providing long-lasting durability that can meet the demands of busy work environments.
This item includes three trays, offering ample space for categorizing and arranging contents as per your convenience. With this feature, users will find it adequate for maintaining orderliness and accessibility of their goods or supplies.
Recommended for ages 3+ years, the ROMANOFF - ROM15102 Storage Bin demonstrates flexibility across different age groups. Whether you're running a retail store or managing an educational institution, this storage bin could be an effective tool in keeping your workspace tidy and organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Set of 4 Casters 3" Diameter, Fits Any Cabinet Base Work Tables (3SBR-BKDC-4)
- ZORO SELECT Pole Socket, Steel, 2-13/32 in. L, 2 Sockets (33TZ36)
- COMPONENT HARDWARE CP Die Cast 7" L Folding Removable Shelf (J17-4273)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 930108 - 12-3/8"L x 9-3/4"W x 2-1/8"H, Green (9301085113)
- ROMANOFF Storage Bin, Plastic, Blue, 3 PK (53604)
- ROMANOFF Storage Bin, Plastic, Green, 3 PK (72505)
- ROMANOFF Storage Bin, Purple, 3 PK (ROM12106)
- ROMANOFF Storage Bin, Yellow, 3 PK (ROM12103)
- ROMANOFF Storage Bin, Purple, 3 PK (ROM15106)
- ROMANOFF Storage Bin, Red, 2 PK (ROM16002)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Yellow (QUS950YL)
- Romanoff Storage Bins