Shop All Storage Bins
Romanoff
Storage Bin, Red, 2 PK
Mfr # ROM16002
Zoro # G0418366
product price: $27.99
/pk 2, $14.00/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes 2 boxes with lids
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # ROM16002
- Zoro # G0418366
- UPC # 194629051113
- Country of Origin United States
- Category Storage Bins
Details
Color | Red |
Item | Storage Bin |
Includes | 2 boxes with lids |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Romanoff 5' Stowaway® Letter Box is an ideal way to protect and store your stationery, or important documents you need to save safely. Stack them atop each other to save space! Lid included. Measures 13.5"L x 10.75"W x 5.375"H. Sold as a pack of 2 boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 45 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3558-1HG)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 20 1/2 in L, Blue (SSB485BL)
- 80/20 M5 25 S Long Double Anchor T-Nut (25-3086)
- GLOBAL INDUSTRIAL Axle Brackets, 2000 lbs per, 4PK (653CP8)
- ROMANOFF Storage Bin, Plastic, Purple, 3 PK (72506)
- ROMANOFF Storage Bin, Plastic, Red, 3 PK (72502)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 11 in W, 10 1/2 in H, 11 1/2 in L, Clear, 3 PK (725-20)
- ROMANOFF Storage Bin, Purple, 3 PK (ROM15106)
- ROMANOFF Storage Bin, Green, 2 PK (ROM16005)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Blue, 3 PK (72504)
- HTI Empty 5 Ga Cube (MT-5GS)
- Romanoff Storage Bins