Shop All Storage Bins
Romanoff
Storage Bin, Purple, 3 PK
Mfr # ROM16106
Zoro # G0418217
product price: $23.97
/pk 3, $7.99/ea
$23.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Recommended Age 3+ Years
- Includes 3 boxes
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # ROM16106
- Zoro # G0418217
- UPC # 194629051434
- Country of Origin United States
- Category Storage Bins
Details
Color | Purple |
Item | Storage Bin |
Recommended Age | 3+ Years |
Includes | 3 boxes |
Recommended Grade | Grade PK+ |
Description
Romanoff 5" Stowaway® Letter Box is an ideal way to protect and store your stationery, or important documents you need to save safely. Stack them atop each other to save space! Lid not included. Measures 13.125"L x 10.5"W x 5.25"H. Sold as a pack of 3 boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Modern Freestanding Wardrobe Armoire Clo (107GMC)
- VELOX Machine Guard Post, 2-1/2" W x 6 ft. H (XG5506T)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Yellow (PB1816-11 Yellow)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662145YL)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 11 in W, 10 1/2 in H, 11 1/2 in L, Clear, 3 PK (725-20)
- ROMANOFF Storage Bin, Yellow, 3 PK (ROM12103)
- ROMANOFF Storage Bin, Red, 3 PK (ROM16102)
- ROMANOFF Storage Bin, Orange, 3 PK (ROM16109)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Yellow, 3 PK (72503)
- ROMANOFF Storage Bin, Orange, 3 PK (ROM12109)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Blue (QED603BL)
- Romanoff Storage Bins