Shop All Storage Bins
Romanoff
Storage Bin, Purple, 3 PK
Mfr # ROM12106
Zoro # G0418244
original price:
$28.89
14% off
new price: $24.59
/pk 3, $8.20/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Recommended Age 3+ Years
- Includes 3 trays
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # ROM12106
- Zoro # G0418244
- UPC # 194629051533
- Country of Origin United States
- Category Storage Bins
Details
Color | Purple |
Item | Storage Bin |
Recommended Age | 3+ Years |
Includes | 3 trays |
Recommended Grade | Grade PK+ |
Description
Made with uncompromising taste and style, Stowaways have an undeniable panache, and will store, organize and protect whatever you desire. Our Stowaways® are stackable. Trays measure 5.25" x 13.25" x 7.75". Lid not included. Sold as a pack of 3 trays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367230-95)
- LITTLE GIANT Machine Table, 36" W, 18" Height, 2000 lb. (MT1-2436-18-ED)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELMG)
- ROMANOFF Storage Bin, Plastic, Purple, 3 PK (53606)
- ROMANOFF Storage Bin, Red, 3 PK (ROM16102)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 11 in W, 10 1/2 in H, 11 1/2 in L, Clear, 3 PK (725-20)
- ROMANOFF Storage Bin, Plastic, Green, 3 PK (72505)
- ROMANOFF Storage Bin, Green, 3 PK (ROM15105)
- ROMANOFF Storage Bin, Red, 2 PK (ROM16002)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Yellow (QSB103YL)
- Romanoff Storage Bins