Shop All Storage Bins
Romanoff
Storage Bin, Plastic, Red, 3 PK
Mfr # 72502
Zoro # G504405698
product price: $40.85
/pk 3, $13.62/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Includes 3 Cube Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # 72502
- Zoro # G504405698
- UPC # 194629025053
- Country of Origin Iceland
- Category Storage Bins
Details
Color | Red |
Material | Plastic |
Item | Storage Bin |
Includes | 3 Cube Bins |
Description
The ROMANOFF - 72502 Storage Bin is a practical solution for organizing and storing items in various settings. Its dimensions are not specified, but it is designed to accommodate a range of items, making it suitable for diverse storage needs. Whether you need to store office supplies or inventory goods, this red storage bin provides ample space.
Crafted from durable plastic material, the ROMANOFF - 72502 Storage Bin offers longevity and resilience against wear and tear. The robust nature of its construction ensures that it can withstand regular use without compromising its functionality or aesthetic appeal. Its vibrant red color adds a touch of brightness to any space while also making stored items easy to locate.
As an individual item offering, the ROMANOFF - 72502 Storage Bin provides flexibility allowing customers to purchase as many units as required based on their unique storage requirements. This product's compatibility with other bins allows users to create customized storage solutions tailored specifically for their needs. Although no specific package quantity information is provided here, the versatility of this product makes it suitable for both small-scale and large-scale storage applications.
Crafted from durable plastic material, the ROMANOFF - 72502 Storage Bin offers longevity and resilience against wear and tear. The robust nature of its construction ensures that it can withstand regular use without compromising its functionality or aesthetic appeal. Its vibrant red color adds a touch of brightness to any space while also making stored items easy to locate.
As an individual item offering, the ROMANOFF - 72502 Storage Bin provides flexibility allowing customers to purchase as many units as required based on their unique storage requirements. This product's compatibility with other bins allows users to create customized storage solutions tailored specifically for their needs. Although no specific package quantity information is provided here, the versatility of this product makes it suitable for both small-scale and large-scale storage applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Black (22130)
- ZORO SELECT Wire Shelving Unit, 30"D x 48"W x 74"H, 3 Shelves, Chrome (7Y940)
- GROVES Single Sided Mobile Ready Rack, Chrome, 21 in D, 74 in H (MSS-4/18)
- QUANTUM STORAGE SYSTEMS clear Plastic Insert Cover (DDC93000CL)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Blue, 3 PK (72504)
- ROMANOFF Storage Bin, Red, 3 PK (ROM16102)
- ROMANOFF Storage Bin, Orange, 3 PK (ROM15109)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Green, 3 PK (749-05)
- ROMANOFF Storage Bin, Yellow, 3 PK (ROM15103)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Orange, 3 PK (749-09)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Green (QUS250GN)
- Romanoff Storage Bins