Shop All Storage Bins
Romanoff
Storage Bin, Plastic, Purple, 3 PK
Mfr # 72506
Zoro # G704405771
original price:
$42.89
9% off
new price: $38.99
/pk 3, $13.00/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material Plastic
- Includes 3 Cube Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # 72506
- Zoro # G704405771
- UPC # 194629025077
- Country of Origin Iceland
- Category Storage Bins
Details
Color | Purple |
Material | Plastic |
Item | Storage Bin |
Includes | 3 Cube Bins |
Description
The ROMANOFF - 72506 Storage Bin set is a suitable solution for businesses seeking to organize their workspace. While specific measurements are not provided, the inclusion of three cube bins in this set implies an adequate amount of storage space. These bins can be utilized to store various items, helping keep your work area tidy and efficient.
Constructed from plastic material, these storage bins offer durability and longevity. The purple color adds a touch of visual interest that could brighten up any office or workspace. Plastic as a material is known for its resistance to wear and tear, making these bins built to withstand daily use in active environments.
This package includes three cube bins, providing multiple storage solutions within one purchase. Their design allows them to be versatile enough for various purposes across different industries. Whether you're looking to store office supplies or other small items, the ROMANOFF - 72506 Storage Bin offers ample space with its three-bin setup.
Constructed from plastic material, these storage bins offer durability and longevity. The purple color adds a touch of visual interest that could brighten up any office or workspace. Plastic as a material is known for its resistance to wear and tear, making these bins built to withstand daily use in active environments.
This package includes three cube bins, providing multiple storage solutions within one purchase. Their design allows them to be versatile enough for various purposes across different industries. Whether you're looking to store office supplies or other small items, the ROMANOFF - 72506 Storage Bin offers ample space with its three-bin setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 14-3/4 in L, Blue, 3 PK (K-QUS240BL-3)
- VESTIL 5 Gal Open Head Pail with Steel Handle, White (PAIL-54-PWS)
- SCULLY 03121 40" Golden Gallon Gauge (03121)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Green, 3 PK (749-05)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Orange, 3 PK (749-09)
- ROMANOFF Storage Bin, Orange, 3 PK (ROM16109)
- ROMANOFF Storage Bin, Plastic, Purple, 3 PK (53606)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 11 in W, 10 1/2 in H, 11 1/2 in L, Clear, 3 PK (725-20)
- ROMANOFF Storage Bin, Plastic, Green, 3 PK (72505)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 5 in H, 10 7/8 in L, Black (QUS235BR)
- Romanoff Storage Bins