Shop All Storage Bins
Romanoff
Storage Bin, Plastic, Blue, 2 PK
Mfr # 16004
Zoro # G5629496
product price: $27.99
/pk 2, $14.00/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Recommended Age 3+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # 16004
- Zoro # G5629496
- UPC # 194629051137
- Country of Origin United States
- Category Storage Bins
Details
Color | Blue |
Material | Plastic |
Item | Storage Bin |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Description
Our Stowaway® Letter Box is an ideal way to protect and store your stationery, or important documents you need to save safely. Stack them atop each other to save space! Lid included. Measures 13.5"L x 10.75"W x 5.375"H. Fits Paper size 8.5" x 11". Pack of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Box Locker, 12 in W, 12 in D, 72 in H, (1) Wide, Sand (BS6-121212-ASD)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-95)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-X Lt Blue)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-4812-5HG)
- ROMANOFF Storage Bin, Orange, 3 PK (ROM16109)
- ROMANOFF Storage Bin, Purple, 3 PK (ROM12106)
- ROMANOFF Storage Bin, Orange, 3 PK (ROM15109)
- ROMANOFF Storage Bin, Yellow, 3 PK (ROM15103)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Orange, 3 PK (749-09)
- ROMANOFF Storage Bin, Plastic, Purple, 3 PK (72506)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 11.39 in W, 24 in L, Gray (842208 GY)
- Romanoff Storage Bins