Shop All Storage Bins
Romanoff
Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Blue, 3 PK
Mfr # 72504
Zoro # G604405758
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 11.5 in L x 11 in W x 10.5 in H
- Material Plastic
- Overall Length 11.5 in
- Overall Width 11 in
- Overall Height 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Romanoff
- MFR # 72504
- Zoro # G604405758
- UPC # 194629025060
- Country of Origin Iceland
- Category Storage Bins
Dimensions
Overall L x W x H | 11.5 in L x 11 in W x 10.5 in H |
Overall Length | 11.5 in |
Overall Width | 11 in |
Overall Height | 10.5 in |
Details
Color | Blue |
Material | Plastic |
Item | Storage Bin |
Includes | 3 Cube Bins |
Description
The ROMANOFF - 72504 Storage Bin is a set of three cube bins, each with an overall length of 11.5 inches, width of 11 inches and height of 10.5 inches. These dimensions make the bins adequately sized for various storage needs in small businesses. Their compact size allows them to fit seamlessly into different spaces while still offering substantial capacity.
These storage bins are made from plastic, providing durability and longevity even under consistent use. The blue color adds a touch of vibrancy which could brighten up any workspace or storage area without being overly distracting or out-of-place.
This package includes three cube bins, allowing users to organize their items effectively across multiple containers for easier access and identification. Designed for versatility, these storage bins can accommodate a wide range of items making them a suitable choice for diverse business types seeking practical and reliable storage solutions.
These storage bins are made from plastic, providing durability and longevity even under consistent use. The blue color adds a touch of vibrancy which could brighten up any workspace or storage area without being overly distracting or out-of-place.
This package includes three cube bins, allowing users to organize their items effectively across multiple containers for easier access and identification. Designed for versatility, these storage bins can accommodate a wide range of items making them a suitable choice for diverse business types seeking practical and reliable storage solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- ZORO SELECT Extended Spring Clip, 2-1/8 In, PK10 (5TPE1)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Hinged Door, Yellow (184911)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Yellow, 3 PK (72503)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 11 in W, 10 1/2 in H, 11 1/2 in L, Clear, 3 PK (725-20)
- ROMANOFF Storage Bin, Red, 2 PK (ROM16002)
- ROMANOFF Storage Bin, Green, 3 PK (ROM15105)
- ROMANOFF Storage Bin, Plastic, Green, 3 PK (72505)
- ROMANOFF Storage Bin, Purple, 3 PK (ROM12106)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 11 5/8 in L, Clear (QSB807CL)
- Romanoff Storage Bins