Shop All Storage Bins
Romanoff
Storage Bin, Orange, 3 PK
Mfr # ROM12109
Zoro # G0423634
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Recommended Age 3+ Years
- Includes 3 trays
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Romanoff
- MFR # ROM12109
- Zoro # G0423634
- UPC # 194629051540
- Country of Origin United States
- Category Storage Bins
Details
Color | Orange |
Item | Storage Bin |
Recommended Age | 3+ Years |
Includes | 3 trays |
Recommended Grade | Grade PK+ |
Description
Made with uncompromising taste and style, Stowaways have an undeniable panache, and will store, organize and protect whatever you desire. Our Stowaways® are stackable. Trays measure 5.25" x 13.25" x 7.75". Lid not included. Sold as a pack of 3 trays.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- ZORO SELECT Welded Wire Door, W 4 Ft x H 5 Ft (19N880)
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod Shelf Insert for Custom Closet Systems (CVRI-7-CR)
- ROMANOFF Storage Bin, Plastic, Blue, 3 PK (53604)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 11 in W, 10 1/2 in H, 11 1/2 in L, Clear, 3 PK (725-20)
- ROMANOFF Storage Bin, Yellow, 3 PK (ROM16103)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Green, 3 PK (749-05)
- ROMANOFF Storage Bin, Orange, 3 PK (ROM15109)
- ROMANOFF Storage Bin, Blue, 3 PK (ROM15104)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Red (QUS955RD)
- Romanoff Storage Bins