Shop All Storage Bins
Romanoff
Storage Bin, Green, 3 PK
Mfr # ROM16105
Zoro # G0420420
product price: $25.79
/pk 3, $8.60/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Recommended Age 3+ Years
- Includes 3 boxes
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # ROM16105
- Zoro # G0420420
- UPC # 194629051427
- Country of Origin United States
- Category Storage Bins
Details
Color | Green |
Item | Storage Bin |
Recommended Age | 3+ Years |
Includes | 3 boxes |
Recommended Grade | Grade PK+ |
Description
Romanoff 5" Stowaway® Letter Box is an ideal way to protect and store your stationery, or important documents you need to save safely. Stack them atop each other to save space! Lid not included. Measures 13.125"L x 10.5"W x 5.25"H. Sold as a pack of 3 boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Blue (QMS543BL)
- ORBIS Black Collapsible Bulk Container, Plastic (HDR4845-34 NV)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Blue (30284BLUE)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Red (QUS245RD)
- ROMANOFF Storage Bin, Red, 3 PK (ROM16102)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Yellow, 3 PK (72503)
- ROMANOFF Storage Bin, Green, 3 PK (ROM12105)
- ROMANOFF Storage Bin, Blue, 3 PK (ROM15104)
- ROMANOFF Storage Bin, Green, 3 PK (ROM15105)
- ROMANOFF Storage Bin, Plastic, Red, 3 PK (72502)
- VERANDA Storage Bin, Wicker, Gray (VE383545)
- Romanoff Storage Bins