Shop All Storage Bins
Romanoff
Storage Bin, Green, 3 PK
Mfr # ROM12105
Zoro # G0418314
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Recommended Age 3+ Years
- Includes 3 trays
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Romanoff
- MFR # ROM12105
- Zoro # G0418314
- UPC # 194629051526
- Country of Origin United States
- Category Storage Bins
Details
Color | Green |
Item | Storage Bin |
Recommended Age | 3+ Years |
Includes | 3 trays |
Recommended Grade | Grade PK+ |
Description
Made with uncompromising taste and style, Stowaways have an undeniable panache, and will store, organize and protect whatever you desire. Our Stowaways® are stackable. Trays measure 5.25" x 13.25" x 7.75". Lid not included. Sold as a pack of 3 trays.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPE7)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 MED GRAY)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 28 1/2 in L, Red (SN2818-10 Red)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 24D (235CP03)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Orange, 3 PK (749-09)
- ROMANOFF Storage Bin, Plastic, Blue, 3 PK (53604)
- ROMANOFF Storage Bin, Green, 2 PK (ROM16005)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Yellow, 3 PK (72503)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Green, 3 PK (749-05)
- ROMANOFF Storage Bin, Plastic, Red, 3 PK (72502)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT412K)
- Romanoff Storage Bins