Shop All Storage Bins
Romanoff
Storage Bin, Blue, 3 PK
Mfr # ROM12104
Zoro # G0418460
product price: $21.19
/pk 3, $7.06/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Age 3+ Years
- Includes 3 trays
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # ROM12104
- Zoro # G0418460
- UPC # 194629051519
- Country of Origin United States
- Category Storage Bins
Details
Color | Blue |
Item | Storage Bin |
Recommended Age | 3+ Years |
Includes | 3 trays |
Recommended Grade | Grade PK+ |
Description
Made with uncompromising taste and style, Stowaways have an undeniable panache, and will store, organize and protect whatever you desire. Our Stowaways® are stackable. Trays measure 5.25" x 13.25" x 7.75". Lid not included. Sold as a pack of 3 trays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 24 in D, 6 Shelves, Silver/Blue (WRSL6-74-2448-953BL)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15THBL-DH)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDP4)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, F/ Mfr. No. QTB305 (QTB305CUP)
- ROMANOFF Storage Bin, Orange, 3 PK (ROM16109)
- ROMANOFF Storage Bin, Purple, 3 PK (ROM12106)
- ROMANOFF Storage Bin, Plastic, Purple, 3 PK (72506)
- ROMANOFF Storage Bin, Plastic, Green, 3 PK (72505)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Orange, 3 PK (749-09)
- ROMANOFF Storage Bin, Green, 2 PK (ROM16005)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Green (269684GN)
- Romanoff Storage Bins