Shop All Carts, Caddies & Accessories
Romanoff
Small Utility Caddy, Orange, PK6
Mfr # 25909
Zoro # G5634317
product price: $32.99
/pk 6, $5.50/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic
- Recommended Age 3+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # 25909
- Zoro # G5634317
- UPC # 194629051632
- Country of Origin Israel
- Category Carts, Caddies & Accessories
Details
Color | Orange |
Material | Plastic |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Description
Our Small Utility Caddy is a handy tote for your pens, paints and brushes, school supplies, craft supplies, cosmetics...you name it! Measures 9.25" x 9.25" x 5.25". Pack of 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 gal Personal Soaps Bottle (332124)
- XSORB Dustpan and Brush Set, PK12 (E1020-12)
- DEB 4L Paste Hand Cleaner Cartridge (SOL4LTR)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK220CCT (BWK220CCT)
- ROMANOFF Deluxe Small Utility Caddy, Red, 3PK (26902)
- ROMANOFF Small Caddy with 6 Cups, 2PK (250)
- ROMANOFF Large Utility Caddy, Purple, PK3 (26006)
- ROMANOFF Small Utility Caddy, Blue, PK6 (25904)
- ROMANOFF Large Utility Caddy, Blue, PK3 (26004)
- ROMANOFF Large Utility Caddy, Green, PK3 (26005)
- UNGER Pro Restroom Daily Cleaning Kit (RRPRO)
- Romanoff Carts, Caddies & Accessories