Shop All Storage Bins
Romanoff Products
Storage Bin, 11.5 in L, Blue
Mfr # ROM72504BN
Zoro # G303949959
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Length 11.5 in
- Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff Products
- MFR # ROM72504BN
- Zoro # G303949959
- UPC # 675904978597
- Country of Origin Israel
- Category Storage Bins
Dimensions
Overall Length | 11.5 in |
Length | 11.5 in |
Details
Color | Blue |
Item | Storage Bin |
Description
This ROMANOFF PRODUCTS - ROM72504BN Storage Bin boasts an overall length of 11.5 inches, providing ample space for organizing and storing items. Its substantial size makes it suitable for a variety of storage needs, capable of accommodating diverse items while maintaining order and neatness in your workspace or storage area.
The bin comes in a vibrant blue color that adds a touch of brightness to any setting. Made with robust materials, this storage bin is built to withstand regular use without compromising its functionality or aesthetic appeal. The design is straightforward yet practical, offering easy access to stored items and facilitating efficient organization.
As the item attribute suggests, you're purchasing one single unit of the ROMANOFF PRODUCTS - ROM72504BN Storage Bin. This product has been designed with versatility in mind; it's compatible with various environments like offices, workshops, storerooms or even classrooms where organized storage is required.
The bin comes in a vibrant blue color that adds a touch of brightness to any setting. Made with robust materials, this storage bin is built to withstand regular use without compromising its functionality or aesthetic appeal. The design is straightforward yet practical, offering easy access to stored items and facilitating efficient organization.
As the item attribute suggests, you're purchasing one single unit of the ROMANOFF PRODUCTS - ROM72504BN Storage Bin. This product has been designed with versatility in mind; it's compatible with various environments like offices, workshops, storerooms or even classrooms where organized storage is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS LEWISBins Card Holder For Conductive Divider Boxes - 6-1/2"L x 2-1/4"W (CH20LS)
- DURHAM MFG Heavy Duty Bearing Rack, Steel, 20 in. W (303B-15.75-17-S1157)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty HDF Round Hole Pegboards, 4PK (TPB-4N)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WST1-3672-36)
- ROMANOFF PRODUCTS Storage Bin, Blue, 11.5 in L (ROM72504-3)
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 4 PK (QI003255RG)
- LEWISBINS 65 lb Hang & Stack Storage Bin, Plastic, 14 1/8 in W, 7 7/8 in H, 24 in L, Red (SN2414-8 RED)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Blue (QUS242BL)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Red (30293RED)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 11 in W, 7 in H, 23-7/8 in L, Red (K-QUS952RD-1)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Tan (184837BG)
- Romanoff Products Storage Bins