Shop All Pencils
Romanoff
Pencil Box, Red, PK12
Mfr # 60202
Zoro # G6029257
product price: $45.69
/pk 12, $3.81/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Recommended Age 3+ Years
- Recommended Grade PK+
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Red |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Material | Plastic |
Description
This box can pack a lot of pencils. Also perfect for pens, markers, notions, embellishments, and more! Measures 8.5"W x 5.5"L x 2.5"H. Pack of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD FOLDER, MLA, 2FSTNR, LTR (14537)
- GHENT Rubber Bulletin Board 46-1/2"W x 36"H (ATR34-TN)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket, Width: 15" (70430)
- ADAMS DC4705 4 3/16in x 7 3/16in 2-Part Carbonless Sales Order Book (559DC4705)
- ROMANOFF Pencil Box, Blue, PK12 (60204)
- SANFORD Prismacolor Col-Erase Pencils, Red Lead, Carmine Red Barrel (20045)
- SCHOOL SMART PENCIL MECHANICAL 0.7MM PACK OF 12 PK (MB1985-0.7MM)
- PRANG Prang 1590686 Duo Colored Pencils; Assorted Colors - Set of 18 (1590686)
- PAPER MATE Mechanical Pencil, Clearpoint, 0.5mm, PK2 (34666PP)
- DIXON TICONDEROGA Pencil, Tri-Conderoga, #2, PK12 (22500)
- C-LINE PRODUCTS Slider Pencil Case, Assorted Tropic Tones Colors Set of 24 Pencil Cases, 24PK (05600-DS)
- Romanoff Pencils